Phoenix Contact Busbar 1110991 CAPAROC CR EXT4 1pc

#Nomor SKU S038504433
Wishlist
Rp209.900
Persediaan

Spesifikasi Produk

Model Number 1110991
Unit 1pc
Product Type Device circuit breakers
Operating Ambient Temperature (°C) -30 to 65 (The temperature range of the power module must be taken into consideration)
Width (mm) 34.4
Mounting Type DIN rail: 35mm
Flammability Rating According To Ul 94 V-0
Height (mm) 44
Storage/Transport Ambient Temperature (°C) -40 to 70
Depth (mm) 22.5 (incl. DIN rail 7.5mm)
Degree of Protection IP20
Product family CAPAROC
Altitude (m) ≤ 4000 (amsl)
Pollution Degree 2
Protection Class III
Rated Voltage (V) 24 DC
Number of Slots 4
Humidity Test 96 h, 95 % RH, 40 °C
Rated Current IN (A) 45 DC (Total current input)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 27 September 2023
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extension busbar with 4 slots for the CAPAROC system. For installation on a DIN rail.

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan