Bridgestone Hydraulic Hose (PA14 Series) PA-1408 R1/1 Kawat 1/2inch 1meter
Rp129.900
Persediaan
Spesifikasi Produk
| Model Number | PA-1408 |
|---|---|
| Unit | 1meter |
| Inner Diameter (mm) | 12.7 |
| Outer Diameter (mm) | 19.4 |
| Maximum Working Pressure (MPa) | 14 |
| Minimum Bursting Pressure (MPa) | 56 |
| Minimum Bend Radius (mm) | 90 |
| Size (inch) | 1/2 |
| Reinforcement | 1W |
| Outer Diameter (inch) | 0.76 |
| Maximum Working Pressure (Psi) | 2000 |
| Min. Bursting Pressure (psi) | 8000 |
| Min. Bend Radius (inch) | 3.54 |
| Compatible Coupling/Relevant Page Factory-Assembled | UZ/33 |
| Compatible Coupling/Relevant Page UNICRIMP-Crimped | UB/33 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 26 September 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
- Longer Hose Life
Pascalart series hose provides a longer service life and a greater fatigue resistance than conventional hose. Pascalart series hose guarantees a service life of 400,000 impulse cycles conforming to JIS heavy duty application standard B8360. Conventional hose assures a service life of only 100,000 to 200,000 impulse cycles.
- Smaller Bending Radius
Pascalart series hose minimum bending radius is 2/3 of the JIS K6349 standard, which results in shorter hydraulic hose assemblies, and more compact hydraulic circuits.
- Broad Range
Pascalart series hose is classified into 9 different working pressure categories. This broad range of working pressures, makes it easy to select the right hose for any given hydraulic circuit pressure.
Pascalart series hose provides a longer service life and a greater fatigue resistance than conventional hose. Pascalart series hose guarantees a service life of 400,000 impulse cycles conforming to JIS heavy duty application standard B8360. Conventional hose assures a service life of only 100,000 to 200,000 impulse cycles.
- Smaller Bending Radius
Pascalart series hose minimum bending radius is 2/3 of the JIS K6349 standard, which results in shorter hydraulic hose assemblies, and more compact hydraulic circuits.
- Broad Range
Pascalart series hose is classified into 9 different working pressure categories. This broad range of working pressures, makes it easy to select the right hose for any given hydraulic circuit pressure.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details- We recommend using water-glycol with couplings on which the wetted parts only are nickel chrome plated (the catalog numbers of these couplings end with X103). *Factory-assembled hoses with stainless steel fittings are the UL and UX series hoses.
- Do not use high water base fluid (HWBF) with the hoses listed above. Do not use water-glycol with PA1420, PA1424, or PA1432, Failure to observe these instructions could cause the hoses to burst or fluid to leak. Severe personal injury or death may result if these instructions are not followed.
Feature
- Compatible FluidMineral Oil (PA01~PA35), Water(PA01・PA0304~PA0316), Water-Glycol(from 04 to 16 sizes of PA01 to PA14)
- Inner Tube
Oil Resistant Synthetic Rubber
- Outer Cover
Weather Resistant Synthetic Rubber(PA01・PA03) Abrasion Resistant Weather Resistant Synthetic Rubber(PA07~PA35)
- Temperature Range : fluid -40℃ to 100℃(-40°F to 212°F) for Oil 0℃ to 50℃(32°F to 122°F) for Water -40℃ to 60℃(-40°F to 140°F) for Water-Glycol
- Temperature Range : ambient -40℃ to 70℃(-40°F to 158°F) for Oil 0℃ to 70℃(32°F to 158°F) for Water -40℃ to 60℃(-40°F to 140°F) for Water-Glycol
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Bridgestone%20Hydraulic%20Hose%20(PA14%20Series)%20PA-1408%20R1%2F1%20Kawat%201%2F2inch%201meter/2wS038501104-1.jpg)