HEMNEX Manual Hand Pallet Truck (Troli Palet Manual) HMP-3T-N685/1220 Nylon Wheel 1unit

Rp3.999.900
Persediaan

Spesifikasi Produk

Model Number HMP-3T-N685/1220
Unit 1unit
Big Wheel (mm) 180
Fork Double Wheel (mm) 80x68
Lifting Height (mm) 200
Total Height (mm) 1200
Overall Length (mm) 1580
Fork Length (mm) 1220
Fork Overall Width (mm) 685
Ground Clearance (mm) 30
Turning Radius (mm) 1300
Wheel Material Nylon
Type Hand Pallet
Capacity (kg) 3000
Berat (Kg) 70.0
Tanggal Produk Terdaftar 26 September 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Springs material by Tohatsu, Japan
- Heavy duty polyurethane coating with Nippon Paint, Japan
- Heavy duty wheel by Inoac, Japan
- Bearing by Schaeffler, UK
- Seal by Daechang Seatech, South Korea
- Flexible work in narrow space
- Low noise hand pallet truck
- Eco-friendly handling, pollution free
- Powerfull lifting, Strong springs
- Long life, good elasticity, high hardness
- Ergonomic grip, rubber handle
- Enhanced durability, more solid cylinder
- Effortless maneuvering, pressure foot
- Anti-slip and wear resistant
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait