SMC ZK2_A - Ejector System Vacuum Unit/Single Unit ZK2A07K5JLA-06-B 1pc
Rp8.899.900
Persediaan
Spesifikasi Produk
| Model Number | ZK2A07K5JLA-06-B |
|---|---|
| Unit | 1pc |
| Rated Voltage (V) | (5) 24 DC |
| Connector Specification | 300mm for supply valve/release valve (connector assembly); 2 m for vacuum pressure switch (lead wire with connector); 3 m pressure sensor assembly (lead wire integrated) |
| Exhaust Type | Body: Body: Single unit; Exhaust method: Silencer exhaust |
| Nozzle diameter (mm) | 0.7 |
| Supply Valve/Release Valve Combination | Supply valve: NC; release valve: NC |
| System/Body Type | (A) Ejector system / single unit / silencer exhaust |
| Vacuum (V) Port | (06) Φ6mm One-touch pipe fitting |
| Vacuum Pressure Switch | Type: Vacuum pressure switch; Pressure range: -100 to 100 kPa; PNP2 output; No unit switching function (SI unit fixed) |
| Option | A: Included with a single mounting bracket (bolt nut), B: No option, C: No option |
| M Code | 69306713 |
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 26 September 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Compatible with ejector system/vacuum pump systemEjector -saving eector
Vacuum arrival air cut: air consumption 93%reduction (according to manufacturer measurement conditions)
Increased by 50%in suction flow due to efficiency of ejector (comparison with one -stage maker)
Energy saving effect (amount conversion): 93%reduction
Low noise and inhalation flow rate improvement by adopting high silencer
Suppling N.O. Specifications: ZK2 □ A-X188/Single, ZK2 □ A-X211/For manifold
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan