SMC Vacuum Unit ZX1101-K15 ZX1101-K15LZ 1pc
Rp4.199.900
Persediaan
Spesifikasi Produk
| Model Number | ZX1101-K15LZ |
|---|---|
| Unit | 1pc |
| Ejector Exhaust Type | (1) With silencer |
| Ejector Unit Nozzle Diameter (Φmm) | 1 |
| Fracture Flow Adjustment Needle/Bracket | (-) Without locknut / with bracket A |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Lead Wire (m) | 0.3 |
| Made-to-order Specifications | Standard |
| Manual Operation Type | (-) Non-lock push type |
| Pilot Valve | DC: 1W type (with lamp: 1.05W); AC type |
| Pipe Connection Diameter | (-) M5 x 0.8 |
| Pressure Switch/Filter Combination | (-) None |
| PV/V Port Connection Size | M5X0.8 |
| Solenoid Valve Rated Voltage (V) | DC24 |
| Supply Valve/Release Valve Combination | (K1) Supply valve / breaking valve: Solenoid valve NC (V114) |
| Type of Lead Wire Extraction | (L) L-type plug connector type |
| Vacuum Switch Lead Wire Extraction | Grommet type lead wire length 0.6m or none |
| Vacuum Switch Unit/Filter Unit | None |
| M Code | 31677274 |
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 26 September 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Compatible with ejector system/vacuum pump systemRequired functions and combinations by module design are possible
Ideal for electronic parts up to 100g and small precision parts
Compatible with ejector system/vacuum pump system
Manicized can be converted
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan