SMC Standard Type Speed Controller Metal Elbow Type AS321 AS3211F-03-10SD 1pc
Rp519.900
Persediaan
Spesifikasi Produk
| Model Number | AS3211F-03-10SD |
|---|---|
| Unit | 1pc |
| Operating Pressure Range (MPa) | 0.1 - 1 |
| Assured Pressure Resistance (MPa) | 1.5 |
| Suitable fluid | Air |
| Suitable Tube Material | Nylon, soft nylon, polyurethane (* Please note the maximum working pressure for soft nylon and polyurethane) |
| M Code | 11571637 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 26 September 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Reduced piping and costBecause it is a directly screwed installation in the actuator, the joint and tube can be omitted,
You can reduce the number of pipes and costs.
- Piping direction that can be set freely
Because it is a swivel type, you can set the piping direction after installation.
- Easy speed control in low -current range
- Speed control of equal quality is possible
- Needle valve removal mechanism
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan