SMC Standard Type Speed Controller Metal Elbow Type AS320 AS3201F-U03-08 1pc

#Nomor SKU S038401008
Wishlist
Rp409.900
Persediaan

Spesifikasi Produk

Model Number AS3201F-U03-08
Unit 1pc
Operating Pressure Range (MPa) 0.1 - 1
Assured Pressure Resistance (MPa) 1.5
Lock Nut (-) Locknut Hexagon
Suitable fluid Air
Suitable Tube Material Nylon, soft nylon, polyurethane (* Please note the maximum working pressure for soft nylon and polyurethane)
Type of control (0) Meter out
M Code 11568532
Berat (Kg) 0.7
Tanggal Produk Terdaftar 26 September 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Reduced piping and cost
Because it is a directly screwed installation in the actuator, the joint and tube can be omitted,
You can reduce the number of pipes and costs.
- Piping direction that can be set freely
Because it is a swivel type, you can set the piping direction after installation.
- Easy speed control in low -current range
- Speed ​​control of equal quality is possible
- Needle valve removal mechanism

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan