SMC Compact Compressor CRP Series CRP10-S1-BP 1pc
Rp58.999.900
Persediaan
Spesifikasi Produk
| Model Number | CRP10-S1-BP |
|---|---|
| Unit | 1pc |
| Cable Length (m) | 1 |
| Check Valve | With one-touch fitting for residual pressure release circuit: None |
| Controller Mounting Method | Screw mounting |
| Digital Pressure Switch Type | High precision: ISE20A-Y-01-J-X603 |
| Mass (kg) | Compressor: 3.1, Controller: 0.4 |
| Maximum Discharge Pressure (MPa) | 0.55 |
| Noise Level (dB) | (with silencer, positive pressure) 55 |
| Reaching Vacuum Pressure (kPa) | -70 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Silencer | Suction port: ANB1-01 |
| Valve | 3-port solenoid for residual pressure release circuit: V124-5LU-M4 (* A connector with a lead wire length of 300 mm and a silencer (AN05-M5) for the exhaust port are included.) |
| M Code | 26544080 |
| Berat (Kg) | 3.5 |
| Tanggal Produk Terdaftar | 22 September 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Compressed air is supplied in an environment without an air source! A single unit can be used as a positive pressure or vacuum pressure (vacuum pump) Compact, lightweight, oil-free, and silent
Warning
- Be sure to connect a high-precision digital pressure switch with PNP output to the controller.Feature
Supply compressed air in an environment without air source!Can be used as positive pressure or vacuum pressure (vacuum pump) with one unit
Small, lightweight, oil -free, silent sound
Use
Collaboration robots, transport robot cars, etc.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan