Epson Laser Projection TV EH-LS500B ATV EpiqVision Ultra ATV 4K Pro-UHD 458x209.5x375mm 1unit
Rp54.999.900
Persediaan
Spesifikasi Produk
| Model Number | EH-LS500B ATV |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 458x209.5x375 |
| Projection Technology | RGB Liquid Crystal Shutter Projection System |
| LCD Panel Size (inch) | 0.61 |
| Lightsource Life (hour) | (Normal/Extended) 20000Hours |
| Lightsource Type | Laser Diode |
| White Light Output Normal (lm) | 4000/1200 |
| White Light Output Eco (lm) | 4000/1200 |
| Native Resolution | 4K Pro UHD |
| Colour Light Output (lm) | 4000 |
| USB Interface Type A | 1 (for USB Memory, Firmware Update, Copy OSD Settings) |
| USB Interface Type B | 1 (for Firmware Update) |
| Network Wireess | Optional (ELPAP10) |
| Network Wired LAN | RJ45 x1 |
| Digital Input HDMI | 3 (HDCP2.2) |
| Audio Input Sterep Mini Jack | 1 |
| Control I/O RS-232C | D-Sub 9 Pin x1 |
| Contrast Ratio | Over 2,500,000:1 |
| Standard Size (inch) | 80 |
| Zoom Wide (inch) | 65 to 130 @16:9 |
| Sound Output (W) | 10x10 Stereo |
| Berat (Kg) | 9.3 |
| Tanggal Produk Terdaftar | 13 September 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Go Epic!
With an immersive 4K HDR viewing experience, the Epson EpiqVision Ultra EH-LS500B Laser Projection TV represents a new generation of digital projection that redefines the evaeryday television viewing by offering a stunning 100" picture.
With an immersive 4K HDR viewing experience, the Epson EpiqVision Ultra EH-LS500B Laser Projection TV represents a new generation of digital projection that redefines the evaeryday television viewing by offering a stunning 100" picture.
Feature
Equipped with proprietary 4K PRO-UHD1 3LCD technology, the Epson EpiqVision Ultra LS500B Laser Projection TV combines an advanced, ultra-short throw laser-array projector — coupled with a high resolution, ambient-light-rejecting screen: ELPSC35 — to produce vivid colors and deep blacks for an exceptionally bright, colorful and sharp picture in virtually any viewing environment.- Immersive Display
- New Ultra-Short Throw Laser-Array Technology
- 4K PRO-UHD1 Projection Technology
- Incredibly Bright Picture
- 10-bit HDR Color Processing
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan