Epson Proyektor EH-TW6250 Home Theatre 4K Pro-UHD 3LCD Smart Gaming 333x123x275mm 1unit

#Nomor SKU S038066818
Wishlist
Rating:
100% of 100
(1)
Rp22.999.900
Persediaan

Spesifikasi Produk

Model Number EH-TW6250
Unit 1unit
Dimensions (mm) 333x123x275
Digital Input HDMI 1
LCD Size (inch) 0.61 Wide Panel (D10, C2 Fine, 10Bit)
Contrast Ratio 35000:1
Projection Lens Focal Length (mm) 18.2 - 29.2
Audio Out Stereo Mini 1
Zoom Tele (inch) 40-500
Projection Lens F Number 1.49-1.77
Network Wireless Yes (SMP Function Only)
Projection Lens Throw Ratio 1.32-2.15 (Wide – Tele)
Color Light Output (lm) 2800
LCD Native Resolution 1080p
Projection Lens Type Optical Zoom (Manual) / Focus (Manual)
Projection Technology RGB Liquid Crystal Shutter Projection System
Projection Lens Zoom Ratio 1-1.62
Lamp Type (W) 200W UHE
Usb Type B 1 (For Firmware Update and Copy OSD Settings)
Lamp Life (hour) 4500/7500 (Normal/Eco)
Standard Size (inch) 80
White Light Output Normal/Eco (lm) 2800/1900
Berat (Kg) 4.1
Tanggal Produk Terdaftar 13 September 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Epic for Gaming.
Enjoy an immersive, big screen gaming experience with the EH-TW6250 Smart Gaming Projector. Featuring proprietary 4K PRO-UHD technology, HDR10 and smooth 1080p with input lag time of under 20 ms—the EH-TW6250 delivers a truly epic gaming experience.

True 3-chip 3LCD technology offers outstanding brightness and colour accuracy without disturbing the overall contrast, ensuring deep blacks and remarkably vivid colors. And with Android TV™ included, the EH-TW6250 Smart Gaming Projector also makes it easy to stream your favorite YouTube™ channels—or watch the latest movies and TV shows on Netflix, Amazon Prime Video, Disney+, and more.

Allowing for multiple audio options, the EH-TW6250 features an integrated 10 W bass-reflex speaker, plus Bluetooth wireless audio device support for connecting soundbars or headphones. And, with a sleek, compact design and vertical lens shift, you can place the projector nearly anywhere—including tables and bookshelves—for flexible setup and easy viewing.
Feature
- Stunning 4K PRO-UHD1 picture
- Smooth, clear images
- Powered by Android TVTM3
- Best-in-Class Colour Brightness
- 2,800 lumens of colour and white brightness
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk