INTERACT SEAMLESSLY ACROSS PANORAMIC IMAGES
Take your audience on a breathtaking journey around the world through life-size panoramic images with the EB-695Wi ultra-short throw projector. Project longer than before with an astounding 10,000 hours of lamp life in eco-mode. Create panoramic projections and enjoy seamless interactions with just your fingers or with the interactive pens while you scroll, zoom, and draw across dual projections.
Epson Proyektor EB-695Wi Ultra Short-Throw Interactive WXGA 3LCD 51x210x95mm 1unit
Rp31.999.900
Persediaan
Spesifikasi Produk
| Model Number | EB-695Wi |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 51x210x95 |
| Digital Input HDMI | 3 (HDMI1 in Common with MHL) |
| LCD Size (inch) | 0.59 (D9 C2 Fine) |
| Control I/O Touch Unit Mini DIN 8-pin | Yes |
| Microphone Input | 1 |
| Contrast Ratio | 14000:1 |
| Analog Input D-Sub 15 pin | 2 (Blue) |
| Audio Output Stereo Mini Jack | 1 |
| Analog Input Composite | RCA x 1 (Yellow) |
| Audio Input Stereo Mini Jack | 3 |
| Control I/O RS-232C | D-Sub 9pin x 1 |
| Network Wireless | Optional (ELPAP10) |
| Color Light Output (lm) | 3500 |
| LCD Native Resolution | WXGA |
| Network Wired LAN | RJ45 x 1 (100Mbps) |
| USB Type A | 1 (For USB Memory, USB Document Camera, Firmware Update, Copy OSD Settings) |
| Output Terminal D-Sub 15Pin | 1 (Black) In Common with Computer2 |
| Lamp Type (W) | 250 W UHE |
| Control I/O Interactive Sync | Stereo Mini Jack IN x 1, OUT x 1 |
| Lamp Life (hour) | 5000/10000/9000 (Normal/Eco/Eco2) |
| Berat (Kg) | 5.8 |
| Tanggal Produk Terdaftar | 13 September 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Feature
- WXGA Resolution- White and Colour Light Output at 3,500 lumens
- Dual Screen Interactivity
- Finger Touch Interactive
- Ultra Short Throw 80" 47cm
- 10,000 Hours Lamp Life in Eco Mode
- Multi-PC Projection
- 3 x HDMI
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||