A SIMPLE GESTURE FOR GREATER CONVENIENCE
Leave the lights on and take control whether in the meeting room or classroom. Epson’s EB-2155W projector is engineered to shine outstandingly even in well-lit environments to enrich your presentation experience. This projector allows a wide variety of input methods so you can project Full HD content from a wide-range of devices. Your brilliant Full HD presentations are made even better and more convenient with the new gesture-control function that allows you to navigate between your slides without the use of a peripheral device.
Epson Proyektor EB-2155W WXGA 3LCD 377x101x291mm 1unit
Rp26.999.900
Persediaan
Spesifikasi Produk
| Model Number | EB-2155W |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 377x101x291 |
| Digital Input HDMI | 2 |
| LCD Size (inch) | 0.59 (D8, C2 Fine) |
| Contrast Ratio | 15000:1 |
| Analog Input D-Sub 15pin | 2 (1 Blue, 1 Black) |
| Audio Output Stereo Mini Jack | 1 |
| Analog Input Composite | 1 |
| Audio Input Stereo Mini Jack | 2 |
| Control I/O RS-232C | D-Sub 9pin x 1 |
| Network Wireless | Optional |
| Color Light Output (lm) | 5000 |
| LCD Native Resolution | WXGA (1280x800) |
| Network Wired LAN | RJ45 x 1 |
| Audio Input RCA (White/Red) | 1 |
| Brightness Range Lumens, Projectors Facets | 4001 |
| Contrast Ratio, Projectors Facets | 15000:1 |
| Features, Projectors Facets | Wifi, Quick Corner |
| Laser/Lamp, Projectors Facets | Lamp |
| Lamp Life (hour) | 5000/10000 (Normal/Eco) |
| Lamp Type | Lamp |
| Berat (Kg) | 4.3 |
| Tanggal Produk Terdaftar | 13 September 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Feature
- WXGA Resolution- White and Colour Light Output at 5,000 lumens
- Gesture Presenter
- Multi-PC Projection
- 2 x HDMI
- Split Screen
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||