Epson Proyektor EB-2065 XGA 3 LCD 377x101x291mm 1unit

#Nomor SKU S038066573
Wishlist
Rating:
100% of 100
(1)
Rp23.999.900
Persediaan

Spesifikasi Produk

Model Number EB-2065
Unit 1unit
Dimensions (mm) 377x101x291
Digital Input HDMI 2
LCD Size (inch) 0.63 (D10, 2 Fine)
Contrast Ratio 15000:1
Analog Input D-Sub 15pin 2 (1 Blue, 1 Black)
Audio Output Stereo Mini Jack 1
Analog Input Composite 1
Audio Input Stereo Mini Jack 2
Control I/O RS-232C D-Sub 9pin x 1
Network Wireless Optional
Color Light Output (lm) 5500
LCD Native Resolution XGA (1024x768)
Network Wired LAN RJ45 x 1
Audio Input RCA (White/Red) 1
Brightness Range Lumens, Projectors Facets 4001
Contrast Ratio, Projectors Facets 15000:1
Features, Projectors Facets Wifi, Quick Corner
Laser/Lamp, Projectors Facets Lamp
Lamp Life (hour) 5000/10000 (Normal/Eco)
Lamp Type Lamp
Berat (Kg) 4.4
Tanggal Produk Terdaftar 13 September 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A SIMPLE GESTURE FOR GREATER CONVENIENCE
Leave the lights on and take control whether in the meeting room or classroom. Epson’s EB-2065 projector is engineered to shine outstandingly even in well-lit environments to enrich your presentation experience. This projector allows a wide variety of input methods from a wide-range of devices. Your brilliant presentations are made even better and more convenient with the new gesture-control function that allows you to navigate between your slides without the use of a peripheral device.
Feature
- XGA Resolution
- White and Colour Light Output at 5,500 lumens
- Gesture Presenter
- Multi-PC Projection
- 2 x HDMI
- Split Screen
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk