Epson Proyektor EB-FH52 Full HD 3LCD 309x90x282mm 1unit

#Nomor SKU S038066511
Wishlist
Rating:
100% of 100
(1)
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number EB-FH52
Unit 1unit
Dimensions (mm) 309x90x282
Digital Input HDMI 2
LCD Size (inch) 0.61 (C2 Fine)
Contrast Ratio 16000:1
Analog Input D-Sub 15pin 1
Projection Lens Focal Length (mm) 18.20-29.20
Projection Lens F Number 1.51-1.99
Analog Input Composite 1 RCA
Network Wireless Built-In
Colour Light Output (lm) 4000
LCD Native Resolution 1080p
Cool Down Period Instant Off
Operating Altitude (m) 0-3.048
Direct Power On/Off Yes
Aspect Ratio 0.6729166666666666
Operating Temperature at High Altitude (°C) 5-35 (20-80% Humidity, No Condensation)
Operating Temperature at Low Altitude (°C) 14732
Lightsource Life (hour) 20000/20000/30000
Audio Input 2RCA (White & Red) 1
Berat (Kg) 3.1
Tanggal Produk Terdaftar 13 September 2023
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large, Sharp, Impactful Viewing Experience.
The Full HD EB-FH52 projector features 1.2x optical zoom for flexible installation in virtually any room. Offering remarkable color accuracy, Epson projectors deliver high Color Brightness. The EB-FH52 features 4,000 lumens of color/white brightness2, plus Full HD resolution. Its long-lasting lamp, which delivers up to 12,000 hours in ECO Mode3, lowers maintenance costs. Optional wireless connectivity offers simultaneous display of multiple screens.
Feature
- Projection System: 3LCD, 3-chip technology
- Native Resolution: 1920 x 1080(Full HD)
- Color Brightness: 4,000 lumens
- White Brightness: 4,000 lumens
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk