Enhance the Classroom Experience with Expressive Projections.
Get astounding classroom projection at an affordable price point with the EB-X06 projector. Featuring advanced 3LCD technology, this ultra bright, 3,600-lumen projector delivers vibrant, true-to-life images and native XGA resolution. Designed specifically for classroom environments, the EB-X06 eases engagement and enriches lesson plans with HDMI connectivity and a built-in 2 W speaker. Built to last, this durable projector provides a long lamp life of 12,000 hours in ECO Mode, plus convenient installation and positioning flexibility for easy projection from anywhere in the classroom.
Epson Proyektor EB-X06 XGA 3LCD 302x77x234mm 1unit
Rp7.199.900
Persediaan
Spesifikasi Produk
| Model Number | EB-X06 |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 302x77x234 |
| Digital Input HDMI | 1 (MHL Not Supported) |
| LCD Size (inch) | 0.55 (C2 Fine) |
| Contrast Ratio | 16000:1 |
| Analog Input D-Sub 15pin | 1 |
| Projection Lens F Number | 1.49-1.72 |
| Analog Input Composite | 1 RCA |
| Network Wireless | Optional (ELPAP11) |
| Projection Lens Throw Ratio | 1.48-1.77 (Wide to Tele) |
| Colour Light Output (lm) | 3600 |
| LCD Native Resolution | XGA (1024x768) |
| Projection Lens Type | Optical Zoom (Manual) / Focus (Manual) |
| Projection Technology | RGB Liquid Crystal Shutter Projection System (3LCD) |
| Cool Down Period | Instant Off |
| Operating Altitude (m) | 0-3.048 |
| Aspect Ratio | 0.16874999999999998 |
| Projection Lens Zoom Ratio | 1-1.2 |
| Operating Temperature at High Altitude (°C) | 5-35 (20-80% Humidity, No Condensation) |
| Operating Temperature at Low Altitude (°C) | 14732 |
| Audio Input 2 RCA | 1 |
| Berat (Kg) | 2.5 |
| Tanggal Produk Terdaftar | 13 September 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
- 3LCD technology for true-to-life Color Brightness- Native XGA resolution and 4:3 performance
- Long lamp life up to 12,000 hours in ECO Mode
- Easy setup and positioning flexibility HDMI connectivity
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||