Epson Proyektor EB-E01 XGA 3LCD 302x77x234mm 1unit

#Nomor SKU S038066450
Wishlist
Rating:
100% of 100
(1)
Rp6.399.900
Persediaan

Spesifikasi Produk

Model Number EB-E01
Unit 1unit
Dimensions (mm) 302x77x234
Digital Input HDMI 1
LCD Size (inch) 0.55 (C2 Fine)
Lightsource Lamp Life (hour) 6000 (High), 12000 (Eco)
Analog Input D-Sub 15pin 1
Projection Lens Focal Length (mm) 16.7
Projection Lens F Number 1.44
Projection Lens Throw Ratio 1.00-1.35 (Digital Zoom)
Colour Light Output (lm) 3300
LCD Native Resolution XGA (1024x768)
Projection Lens Type No Optical/Zoom/Focus (Manual)
Projection Technology RGB Liquid Crystal Shutter Projection System (3LCD)
Cool Down Period Instant Off
Operating Altitude (m) 0-3.048
Direct Power On/Off Yes
Aspect Ratio 0.16874999999999998
Projection Lens Zoom Ratio 1.44-1.95 (Wide to Tele)
Operating Temperature at High Altitude (°C) 5-35 (20-80% Humidity, No Condensation)
Operating Temperature at Low Altitude (°C) 14732
Berat (Kg) 2.4
Tanggal Produk Terdaftar 13 September 2023
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enhance the Classroom Experience with Expressive Projections.
Get astounding classroom projection at an affordable price point with the EB-E01 projector. Featuring advanced 3LCD technology, this ultra bright, 3,300-lumen projector delivers vibrant, true-to-life images. Designed specifically for classroom environments, the EB-E01 increases engagement and enriches lesson plans with HDMI. Built to last, this durable projector provides a long lamp life of 12,000 hours in ECO Mode, plus convenient installation and positioning flexibility for easy projection from anywhere in the classroom.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
- 3LCD technology for equal white & colour light output
- Native XGA resolution and 4:3 performance
- Long lamp life up to 12,000 hours in ECO Mode
- Easy setup and positioning flexibility
- HDMI connectivity
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk