The product features and specifications are subject to change without prior notice
If the projector is suspended from a ceiling or wall mount and installed in an environment with heavy oil smoke or places where oils or chemicals are volatilized, places where a lot of smoke or bubbles are used for event staging, or where aroma oils are frequently burned, it can make certain parts of our products susceptible to a material degradation which over time could break and cause the projector to drop from the ceiling.
If you are concerned about the environment in which your projector is installed, or if you have any other questions, please contact our support department and they can provide additional assistance.
Epson Proyektor EB-E10 XGA 302x237x82mm 1unit
Rp6.799.900
Persediaan
Spesifikasi Produk
| Model Number | EB-E10 |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 302x237x82 |
| 2D Vertical Refresh Rate (Hz) | 100-120 |
| Offset | 0.3340277777777778 |
| Projection Lens Focus | Manual |
| Projection System | 3LCD Technology, RGB Liquid Crystal Shutter |
| Contrast Ratio | 15.000:1 |
| Projection Lens Focal Length (mm) | 16.7 |
| Aspect Ratio | 0.16874999999999998 |
| LCD Panel (inch) | 0.55 (with C2 Fine) |
| Projection Lens F Number | 1.44 |
| Color Light Output (lm) | 3.600-2.200 (Economy) In Accordance with IDMS15.4 |
| Colour Reproduction | Upto 1.07 Billion Colours |
| Colour Video Processing | 10 Bits |
| Keystone Correction Manual Horizontal (°) | ±30 |
| Keystone Correction Manual Vertical (°) | ±30 |
| Lamp | UHE, 210W, 6.000h Durability, 12.000h Durability (Economy Mode) |
| Lens | Optical |
| Light Source | Lamp |
| Projection Distance Wide/Tele (m) | 1.76 (60 Inch Screen) |
| Resolution | XGA |
| Berat (Kg) | 2.4 |
| Tanggal Produk Terdaftar | 13 September 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||