FUSO Lumina Automatic Spray Gun ST-6-1.0 1unit
Rp4.999.900
Persediaan
Spesifikasi Produk
| Model Number | ST-6-1.0 |
|---|---|
| Unit | 1unit |
| Ejection Amount (ml/minute) | 0 to 190 (Gravity Head 1m) |
| Air inlet | G1/8 |
| Liquid Inlet | G1/8 |
| Grain Size (µm) | 39 (Spraying Distance 200mm) |
| Air Pressure Used (MPa) | 0.2 to 0.5 (Piston Operation); 0.01 to 0.1 (Atomization) |
| Mouth Nozzle Diameter (mm) | 1.0 |
| Air Consumption at 0.1Mpa (L/minute) | 40 |
| Pattern Opening (Spraying Distance 300mm) (mm) | 280 |
| Purpose | Painting And Food Processing Oil, Press Oil, Various Oils |
| Spray Pattern | Round Blow/Flat Blow Dual Use |
| M Code | 02443427 |
| TRUSCO Number | 464-7777 |
| M Code | 02443427 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 13 September 2023 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
Atomization air and piston operating air are separated.
Since the atomizing air pressure can be set regardless of the piston operating air pressure, low-pressure atomizing air can be used to create a soft spray that does not scatter coarse mist.
Suitable for spraying various oils such as food oil and mold release agents, preventing scattering and keeping the work environment clean.
There is a spray pattern adjuster that allows you to change the size of the flat spray.Low
pressure type
Since the atomizing air pressure can be set regardless of the piston operating air pressure, low-pressure atomizing air can be used to create a soft spray that does not scatter coarse mist.
Suitable for spraying various oils such as food oil and mold release agents, preventing scattering and keeping the work environment clean.
There is a spray pattern adjuster that allows you to change the size of the flat spray.Low
pressure type
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan