Uni Klinger Pure Expanded Graphite Sheet UKL-GS 3.0mm 1pc
Rp749.900
Persediaan
Spesifikasi Produk
| Model Number | UKL-GS |
|---|---|
| Unit | 1pc |
| Size (mm) | 3.0 |
| Pressure (bar) | 30 |
| Temperature (°C) | -240 to 460 |
| Dimensions (m) | 1x1 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 06 September 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
PURE EXPANDED GRAPHITE SHEET
TYPE UKL (GS)
A Pure expanded Graphite foil manufactured from purified natural Graphite flakes. UKL GS feature high dependability, even under demanding operating conditions. It has an excellent Chemical resistance & Thermal properties and is extensively used in Automobile, Chemical, Oil & Gas, Petrochemical, Steel and other industrial sectors. Application includes innumerable gases and fluids.
TYPE UKL (GS)
A Pure expanded Graphite foil manufactured from purified natural Graphite flakes. UKL GS feature high dependability, even under demanding operating conditions. It has an excellent Chemical resistance & Thermal properties and is extensively used in Automobile, Chemical, Oil & Gas, Petrochemical, Steel and other industrial sectors. Application includes innumerable gases and fluids.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan