BlueCast LCD/DLP 3D Printer Resin X-Filigree 0.5kg 1pc
Rp2.799.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size (kg) | 0.5 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 28 August 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
BlueCast X-Filigree is a castable resin specifically developed for printing extremely small and thin details like 'micro pave' or 'filigree' designs. It could produce a perfect casting result with any kind of investment and burnout cycle, non-toxic, non-carcinogenic & low fumes, and can maintains extreme details, dimensional accuracy and weight repeatability.
The X-Filigree resin is developed in accordance with the needs of Middle Eastern designers, whom frequently applies intricate filigree design on their jewelry model.
The X-Filigree resin is developed in accordance with the needs of Middle Eastern designers, whom frequently applies intricate filigree design on their jewelry model.
Feature
Recommended Usage:Printing: Compatible with most DLP & LCD printer.
Cleaning: Wash with 90% or higher Ethanol. NO IPA OR ACETONE! Let dry.
Post Curing: Use UV light / proper curing machine. Natural sunlight could be used depending on weather.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan