Polymaker Filament 3D Printer PolyWood 1.75 0.6kg 1pc
Rp569.900
Persediaan
Spesifikasi Produk
Unit | 1pc |
---|---|
Net Weight Filament (kg) | 0.6 |
Diameter (mm) | 1.75 (Tolerance ±0.05mm) |
Recommended Print Temperature (°C) | Hotend: 190-210, Bed/Build Plate: 25-60 |
Berat (Kg) | 0.6 |
Tanggal Produk Terdaftar | 28 August 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Polymaker PolyWood is the first wood-like PLA filament that actually produced without using any wood powder. Yes, PolyWood is a 100% PLA filament that doesn't contain any wood powder and use a special foaming technology to create a wood-like texture on the plastic surface. With the lack of wood powder present within the plastic, the PolyWood filament can create aesthetic wooden-like 3D prints without the downside of using regular wood filament, like jammed/clogged nozzle or fast nozzle wear due to the abrasive wooden particles.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan