TESTO Temperature Measuring Instrument Testo 925 1unit
Rp4.699.900
Persediaan
Spesifikasi Produk
| Model Number | Testo 925 |
|---|---|
| Unit | 1unit |
| Operating Temperature (°C) | -20 to +50 |
| Product/Housing Material | ABS + PC / TPE |
| Protection Class | IP40; IP65 with TopSafe |
| Battery Type | 3x AA |
| Battery Life (hour) | 150 |
| Storage Temperature (°C) | -20 to +50 |
| Temperature TC Type K (NiCr-Ni) Measuring Range (°C) | -50 to +1000 |
| Temperature TC Type K Resolution (NiCr-Ni) (°C) | 0.1 (-50 to +499.9); 1 (Remaining Range) |
| Temperature - TC Type K (NiCr-Ni) Accuracy | ±(0.5 + 0.3 % of mv) (-50 to +1000 °C) |
| Dimensions (mm) | 135x60x28 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 23 August 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Hardly any measurement value is measured more often every day than temperature. The quality of products, processes or raw materials depends on it, as does the efficiency of plants. This makes it all the more important that you have a compact measuring instrument to hand for temperature measurement that shows you what you need to know simply, quickly and precisely. A measuring instrument like the testo 925. It convinces not only by the large measuring range (-50 to +1000 °C), its handling, robustness and the smart support via App will also inspire you. One Type K thermocouple probe is included in delivery. However, the testo 925 is also compatible with other commercially available TC Type K probes. The testo Smart App supports you in your work with the testo 925 with these practical functions:
Configure measuring instrument
Display graphical measured value curve
Save measurement data
Manage customers and measuring sites
Documentation on site
E-mail dispatch of the report
Configure measuring instrument
Display graphical measured value curve
Save measurement data
Manage customers and measuring sites
Documentation on site
E-mail dispatch of the report
Feature
- Easy, fast and precise temperature measurement with thermocouple Type K probe (1 TC Type K probe included)- Fast in-app configuration, graph history, second screen and measurement data memory in the testo Smart App
- Wide range of applications due to large measuring range
- Large probe selection optional and compatible with commercially available TC Type K sensors
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan