Hallite Piston Seal 53 PN 2249412 40x30mm 1pc

Rp279.900
Persediaan

Spesifikasi Produk

Model Number 53
Unit 1pc
Size (mm) 40x30
Maximum Speed (m/s) 0.5
Temperature Range (°C) -30 to +100
Maximum Pressure (bar) 500
Diameter d1 (mm) 40
Ød1 (mm) 30
ØD2 (mm) 36.5
Ød3 (mm) 39
L1 (mm) 10
L2 (mm) 5
Berat (Kg) 0.2
Tanggal Produk Terdaftar 22 August 2023
Terakhir Diperbaharui 03 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A robust assembly designed specifically for one piece pistons, the Hallite 53 double acting seal uses a rubber
sealing element which has proved itself in service to be extremely wear resistant and capable of working most
effectively in a wide variety of medium duty applications. The seal is also suitable for two piece pistons.
The assembly comprises a rubber seal, two split support rings and two split bearings, one of each located either
side of the seal.
The nitrile rubber seal is designed to have its section compressed by the housing, to ensure a low pressure seal
and, when pressurised, be protected from extrusion damage by the extending lips of the support ring. The support
ring is manufactured from a tough flexible polymer and scarf cut for assembly.
The proportions of the range have been determined to give a satisfactory performance when used with the
recommended operating conditions.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
- Well proven design
- Long life

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan