NEST 96-Well PCR Plate 402601 Semi Skirt, A12 Notch, Compatible with ABI Clear 0.2ml 1pack(25pcs)
Rp279.900
Persediaan
Spesifikasi Produk
| Model Number | 402601 |
|---|---|
| Unit | 1pack(25pcs) |
| Volume (ml) | 0.2 |
| Color | Clear/Transparent |
| Skirt Type | Semi Skirt |
| Cut Position | A12 |
| Compatible With | ABI Machine |
| Berat (Kg) | 6.3 |
| Tanggal Produk Terdaftar | 22 August 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
0.2ml Semi Skirt PCR Plates With ISO9001&13485 certified, 0.2ml Semi Skirt Pcr Plates are manufactured in 100,000 grade cleaning room with USP 6 grade raw materials. Nest is committed to be your best choice for laboratory and medical consumables. Nest delivers the one stop solution for its products including tooling making, injection, processing, sterilization, all under one roof. In addition to this product, NEST has launched over 200 plastic consumable products for Cell culture, Molecular Biology, Microbiology, liquid handling and storage, Lab Instruments and Medical Instruments.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
- Flat surface, thick and solid, not easy to deform- The black printing mark is designed for easy identification
- Elevated edge of the hole can better prevent cross contamination
- Compatible with NEST pressure sensitive film, self-adhesive film and hot sealing film
- Autoclavable
Use
Application:For PCR machine whose fluorescent signals is read at the top, Nest white PCR plates can effectively prevent the cross interference between different holes. In addition, Nest white PCR plate can read low fluorescent signals with high stability. Nest transparent PCR plates apply to the PCR machines whose fluorescent signals is read at the bottom.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/b0S037754396-1.jpg)