NITTO Polyimide Adhesive Tape for Heat-resistant Insulation No.360A 8mmx50m 1roll
Rp219.900
Persediaan
Spesifikasi Produk
Model Number | No.360A |
---|---|
Unit | 1roll |
Width (mm) | 8 |
Length (m) | 50 |
Thickness Backing (mm) | 0.025 |
Thickness Total (mm) | 0.05 |
Color | Light Amber Brown |
Peeling Strength (N/19mm) | 4.2 |
Tensile Strength (N/19mm) | 156 |
Elongation (%) | 76 |
Breakdown Voltage (kV) | 7.7 |
Electrolytic Corrosion Factor | 1 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 18 August 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Tape with polyimide film backing with superior heat resistance. Widely used in a variety of applications, such as the insulation of electrodes in lithium ion secondary batteries and applications requiring heat resistant masking, such as in component mounting reflow processes and the manufacturing processes of various types of electronic components.
Feature
- Offers superior electrical insulation properties.- Offers superior dimension stability.
- Offers superior heat resistance.
- Narrow width processing is available.
- Available in long lengths.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan