NITTO Polyimide Adhesive Tape for Heat-resistant Insulation
#Grup produk P108500345
Spesifikasi
Width (mm) | 8 |
---|---|
Length (m) | 50 |
Thickness Backing (mm) | 0.025 |
Thickness Total (mm) | 0.05 |
Color | Light Amber Brown |
Peeling Strength (N/19mm) | 4.2 |
Breakdown Voltage (kV) | 7.7 |
Electrolytic Corrosion Factor | 1 |
Elongation (%) | 76 |
Tensile Strength (N/19mm) | 156 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Tape with polyimide film backing with superior heat resistance. Widely used in a variety of applications, such as the insulation of electrodes in lithium ion secondary batteries and applications requiring heat resistant masking, such as in component mounting reflow processes and the manufacturing processes of various types of electronic components.
Feature
- Offers superior electrical insulation properties.- Offers superior dimension stability.
- Offers superior heat resistance.
- Narrow width processing is available.
- Available in long lengths.
Ulasan Produk
Tidak ada ulasan