ZOTEK Multimeter Digital (Multitester) VC921 Avometer 1pc

Rating:
100% of 100
(1)
Rp209.900
Persediaan

Spesifikasi Produk

Model Number VC921
Unit 1pc
Type Digital multimeter.
Style Handheld multimeter.
Safety Class CAT Ⅱ.
Certification and Standards CE
DC voltage range (mV-V) 0.1mV to 1000V
AC Voltage Range (mV-V) 0.1-750
Capacitance Range (mF) 10
Maximum Display 4000
Standard Accessories table pen battery instructions.
Dimensions (mm) 80x120x19
Battery Type 1.5V AA x2.
Color Yellow + Gray.
Material Plastic
Measurement Function DC voltage, AC voltage, capacitance, battery, resistance, frequency / occupancy ratio.
DC Voltage (V) 0.1mV to 1000V
Resistance Range (ohm) 400.0Ω/4.000kΩ/40.00kΩ/400.0kΩ/4.000MΩ ±(0.8%+4) 40.00MΩ
AC Voltage (V) 0.1 to 750
Berat (Kg) 0.1
Tanggal Produk Terdaftar 09 August 2023
Terakhir Diperbaharui 17 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Model: VC921.
Package included:
1 * Body.
1 * Table pen.
2 * 1.5V AA batteries.
1 * User Manual.
Feature
* Small size, Do not take space, portable.
* Large LCD makes the reading clearly.
* For Resistance, DC current, AC voltage, battery, capacitor, DC voltage, AC current, frequency / occupancy ratio.

Automatic range: yes.
Off the beep test: yes.
Diode test: yes.
Data Hold: Yes.
Automatic shutdown: Yes.
Use
Professional Use
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk