Maxhub Webcam M31 Video Conference 1unit
Rp10.999.900
Persediaan
Spesifikasi Produk
| Model Number | M31 |
|---|---|
| Unit | 1unit |
| Effective Pixel (MP) | 12 |
| Video System | H.264/MJ (30fps): (1)3840x2160; (2)2560x1440; (3)1920x1080; (4)1280x720; (5)1024x576; (6)960x540; (7) 800x600; (8)640x480; (9)640x360; (10)480x270; (11)352x288; (12)320x240; YUV2 (30fps): (1)640x480; (2)640x360; (3)480x270; (4) 352x288; (5)320x240 |
| Encode Format | MJPG, H.264, YUY2 |
| Depth of Field (DOF) (m) | 0.5-5 |
| Maximum Field of View (FoV) (°) | 180 |
| Pick-up Distance (m) | 0-4 |
| Microphone | 2 Array |
| I/O Port | USB Type-C x1, USB Type-A x1 |
| Focus | Fixed |
| Dimensions (mm) | 144.1x73x25.7 |
| Operating Temperature (°C) | 0-40 |
| Operation Humidity (%RH) | 10-90 |
| Storage Temperature (°C) | -20-60 |
| Storage Humidity (%RH) | 10-90 |
| Altitude (m) | Below 5000 |
| Aperture | 2.2 |
| Minimum Illumination (Lux) | 10 |
| Package Dimensions (LxHxD) (mm) | 175x175x44 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 02 August 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The MAXHUB UC M31 revolutionizes video conferencing with a panoramic 180° field of view, combined with auto tracking and five video layouts to suit every meeting type from small-group to full-room presentations
Feature
- 180° panoramic technology, see the big pictureEven in the smallest room. Make the most of your limited space with full-picture immersive technology that captures every participant from far-to-the-left to all-the-way-right
- Amazing 4K UHD clarity, now you've seen it all
Get ready for a dramatic leap forward in image quality. Thanks to advanced optics and breakthrough technology, the UC M31 delivers vividly superior video conferencing.
- Change video layouts with a single tap
A touch is all it takes. There's no need for special training or complicated software operations. Simply tap the top of the camera to switch video layouts.
- Six video layouts, all at your fingertips
You gotta see it to believe it. The UC M31 offers layout options to suit every communication scenario from one-way lecturing to multi-party brainstorming.
- Six Display Modes
Compose Mode, Manual Mode, Body-fit mode, Grid mode, Presentation mode, Speaker mode
- Auto-track, follow the conversation
Collaborate naturally. The UC M31 not only recognizes and zooms in on meeting participants, it can track speakers as they move about the room.
- Optimize sound and video with the BM20 speakerphone
Meet face-to face, and ear-to-ear. Enhance collaboration with the MAXHUB BM20 360° Omnidirectional Speakerphone, deployable with a single USB connection.
- Get up and running. Fast
Connects to your Bluetooth speaker without an external USB hub, Plug-and-play setup and operation; integrating with your existing central control system.
- Accommodates every platform from A to Zoom
Works with your conferencing software. Start from what you are currently using. The US M31 performs beautifully with the world’s most popular UC platforms.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan