Maxhub Webcam P25 Video Conference 1unit

Rp20.999.900
Persediaan

Spesifikasi Produk

Model Number P25
Unit 1unit
Effective Pixel (MP) 8.51
Video System 4K@30fps, 4K@25fps, 4K@29.97fps, 1080P@60fps, 1080P@50fps, 1080I@60fps, 1080I@50fps, 1080P@30fps, 1080P@25fps, 1080P@59.94fps, 1080I@59.94fps, 1080P@29.97fps, 720P@60fps, 720P@59.94fps , 720P@50fps
Encode Format H.264 / H.265 / MJPEG
White balance Auto, Indoor, Outdoor, One Push, Manual
Maximum Field of View (FoV) (°) H :71; V : 42; D : 82.8; Pan: ±170; Tilt: ±30
Digital Noise Reduction 2D & 3D Digital Noise Reduction
Operating System Windows 7, Windows 8, Windows 10, Mac OS X, Linux, Android
I/O Port USB 2.0 (Type-B) x1; HDMI 1.4 x1; RJ45 x1, 10/100/1000Mbps Ethernet; 3.5mm Jack, Line In x1; RS232 x1; RS485 x1; Power Jack, JEITA type DC IN 12V x1; 3G-SDI: BNC type x1
Number of Preset 255
Dimensions (mm) 238x167x149
Operating Temperature (°C) -10-40
Storage Temperature (°C) -40-60
Preset Accuracy (°) 0.1
Audio Compression AAC/G711A
Audio Bit Rate (kbps) 96, 128
Protocols TCP/IP, HTTP, RTSP, RTMP/RTMPS, ONVIF, DHCP, SRT, Multicast
Minimum Illumination (Lux) 0.5 @ (F1.8, AGC ON)
Input Voltage (V) DC 12
Current Consumption (A) 1.0 (Max)
Power Consumption (W) 12 (Max)
Berat (Kg) 1.3
Tanggal Produk Terdaftar 02 August 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MAXHUB 4K 60fps UC P25 is the next-generation of video conferencing equipment. This premium 4K UHD camera ensures crystal-clear video in any environment. 12x optical plus 16x digital zoom guarantees sensational clarity with smooth and ultra-silent PTZ. With versatile outputs and plug-and-play simplicity, the UC P25 sets new standards for mid-to-large meeting rooms.
Feature
- 4K 60fps Imaging System for Unprecedented Clarity
- Ultra-silent PTZ Operation, with Versatile Wide Viewing Angles
- 12x Optical Zoom & 16x Digital Zoom, for Exceptional Image Quality Anywhere
- Unmatched ISP with 2D & 3D DNR Delivers Crisp, Clear Images
- Versatile Outputs for Plug-and-Play Simplicity
- Pan, Tilt, Zoom, All Ready for Remote Access
- Meet However You Choose with Configurations to Suit You
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan