MOTUL Fork Oil Full Synthetic 10W Full Synthetic Medium 1L 1pc

#Nomor SKU S037602475
Wishlist
Rp199.900
Persediaan

Spesifikasi Produk

Model Number 10W Full Synthetic
Unit 1pc
Size (L) 1
SAE Grade 10W
Density 0.842 (at 20°C/68°F)
Viscosity (mm²/s) 36.3 (at 40°C/104°F), 6.5 (at 100°C/212°F)
Viscosity Index 134
Pour Point (°C/°F) -33.0/-27.4
Flash Point (°C/°F) 240.0/464.0
Packing Can
Article Number 101125
Berat (Kg) 1.0
Tanggal Produk Terdaftar 31 July 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Performance Hydraulic Fluid for any telescopic fork
100% Synthetic MEDIUM
Peringatan
Foto pada halaman ini hanya sebagai representative yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number, warna dan informasi mengenai produk.
Feature
TYPE OF USE
Hydraulic fluid for racing applications.
Specially formulated for SHOWA, KAYABA, OHLINS, WP forks, and any type of upside/down or
conventional telescopic fork.

PERFORMANCES
Reduced internal friction, specially fork tubes and seals thanks to the exclusive anti-friction additive designed and developed by MOTUL.
Outstanding suspension performance as soon as riding and maintained performance in time.
High performance anti-foam avoiding air transfer to the air chamber to maintain suspension performance.
Anti-wear and extreme pressure properties. Anti-corrosion. Seals protection.

RECOMMENDATIONS
MOTUL Fork Oil Factory Line can be mixed to obtain the required absorption effect.
Use the exact quantity recommended by the fork manufacturer.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan