Fuchs Lubricant ATF CVTF Flex 1L 1pc
Rp329.900
Persediaan
Spesifikasi Produk
| Model Number | ATF CVTF Flex |
|---|---|
| Unit | 1pc |
| Size (ml) | 1000 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 31 July 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
TITAN CVTF FLEX is an Ultra High Performance CVTF (Continuously Variable Transmission Fluid), specially developed for use in transmissions that use belts or drive chains made of steel. It is similar to an Automatic Transmission Fluid (ATF), the difference being that it’s specially designed to deal with contact and friction between the different metallic materials.
Since CVT gearboxes generally use powerful hydraulic pumps to control the variator and its locking, these fluids must have excellent foam and air release properties to prevent cavitation in the pump, while also ensuring smooth, reliable gear shifting in all operating conditions.
TITAN CVTF FLEX has shown good results in field tests in a range of transmissions from different manufacturers over long periods. This means that you can now reduce your range to a single product that meets the needs of several transmissions from several different manufacturers.
Since CVT gearboxes generally use powerful hydraulic pumps to control the variator and its locking, these fluids must have excellent foam and air release properties to prevent cavitation in the pump, while also ensuring smooth, reliable gear shifting in all operating conditions.
TITAN CVTF FLEX has shown good results in field tests in a range of transmissions from different manufacturers over long periods. This means that you can now reduce your range to a single product that meets the needs of several transmissions from several different manufacturers.
Feature
FUCHS recommendations- BMW 83 22 0 136 376
- BMW 83 22 0 429 154
- CHRYSLER CVTF+4
- DAIHATSU AMMIX CVTF-DC/-DFE
- DODGE/JEEP NS-2/CVTF+4
- FORD WSS-M2C933-A/MERCON C
- GM 19260800
- GM DEX-CVT
- HONDA HCF-2
- HYUNDAI/KIA SP-CVT1
- MAZDA CVTF 3320
- MITSUBISHI CVTF-J1/J4
- NISSAN NS-1/NS-2/NS-3
- SUBARU Lineartronic CV-30/CVTF/CVTF
- II/E-CVT/iCVT
- SUZUKI TC/NS-2/CVT Green 1/CVT
- Green 2/CVTF 3320
- TOYOTA TC/CVT FE
- VW TL 521 80 (G 052 180)
- VW TL 525 16 (G 052 516)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan