Makita Finishing Sander BO 3710 1/3 Sheet 1unit
Rp1.099.900
Persediaan
Spesifikasi Produk
Model Number | BO 3710 |
---|---|
Unit | 1unit |
Pad Size (inch) | 3-5/8x7-1/4 |
Pad Size (mm) | 92x185 |
Abrasive Paper Size (mm) | 93x228 |
Orbits Per Minute (OPM) | 11000 |
AMPS | 1.7 |
Vibration (m/s²) | 3.5 |
Overall Length (inch) | 10 |
Variable Speed Dial | No |
Abrasive Paper Size (inch) | 3-5/8x9 |
Berat (Kg) | 2.2 |
Tanggal Produk Terdaftar | 21 July 2023 |
Terakhir Diperbaharui | 11 August 2025 |
Informasi Produk
Description
The Makita 1/3 Sheet Finishing Sander (model BO3710) combines fast, smooth performance with a contoured rubberized palm grip and ease-of-use features. The BO3710 is ideal for woodworkers and finish carpenters who require a best-in-class sander. The precision engineered all ball bearing construction is engineered to reduce vibration and noise. The efficient through-the-pad dust collection system helps provide a cleaner work environment, while the fabric dust bag has an extra wide mouth for faster disposal.
Feature
- Ergonomic rubberized grip and handle designed for better fit and added comfort- 11000 OPM for increased efficiency and smooth finish sanding
- Efficient through-the-pad dust collection system for a cleaner work environment
- Built-in counterbalance system engineered to reduce vibration
- Large 2-finger trigger switch with conveniently-located lock-on button for continuous use and increased operator comfort
- Large rubberized clamping lever for quick and easy paper installation
- Aluminum cast shoe base for increased durability
- High capacity dust bag with built-in vacuum adaptor for improved dust collection
- Double insulated
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan