Microlit Lilpet Micropipette LIL-100 Fixed Volume 100uL 1unit
Rp829.900
Persediaan
Spesifikasi Produk
| Model Number | LIL-100 |
|---|---|
| Unit | 1unit |
| Volume (ul) | 100 |
| Accuracy (±%) | 0.8 |
| Coefficient of Variation (±%) | 0.3 |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 21 July 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
MICROLIT LILPET, a miniature fixed volume micropipette, is a low cost, high precision liquid handling instrument. Designed by our in-house team of product design engineers, it offers Two-step Plunger Operation and is specially designed for use with diagnostic kits. The ergonomic and intuitive design of these micropipettes helps in performing sensitive operations with high precision, accuracy and reliability in practical laboratory environments.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Designed for comfortable usage: MICROLIT LILPET has an optimum size - 130 mm in length - for higher user comfort during pipetting. While using, hold it like a pipette, and not a syringe.- Operate accurately with Two-step Plunger Operation: MICROLIT LILPET comes with Two-step Plunger Operation that facilitates reverse pipetting and ensures last drop dispensing.
- Handle a range of volumes: The instrument's tip cone (5 μl, 10 μl, 20 μl) is designed to accept micro tips of 200 μl capacity and ultra-micro tips of 20 μl capacity. The use of latter significantly enhances accuracy in practical laboratory environments.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan