BSK Pneumatic Diaphragm Pump BA50SS-S991-C 1pc
Rp59.999.900
Persediaan
Spesifikasi Produk
| Model Number | BA50SS-S991-C |
|---|---|
| Unit | 1pc |
| Pipe Size (inch) | 2 |
| Max. Air Pressure (Psi/Bar) | 120/8.3 |
| Maximum Flow Rate (L/minute) | 667 |
| Wetted Material | Stainless Steel |
| Seat Material | Stainless Steel |
| Diaphragm/Ball Material | Santoprene |
| O-Ring Materials | NBR |
| Material Inlet/Outlet | Flange |
| Maximum Suction Lift Dry (ft/m) | 20/6.2 |
| Displacement/Cycle (L) | 3.78 |
| Max. Particle Size (inch) | 9/32 |
| Maximum Particle Size (mm) | 7 |
| Noise Level (dB) | 75 @70PSi |
| Berat (Kg) | 3.1 |
| Tanggal Produk Terdaftar | 20 July 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Pneumatic diaphragm pump is a new transport machinery , is currently one of the most innovative pump . Using compressed gas as a power source for a variety of corrosive liquid , with particles of liquid , high viscosity , volatile, flammable, poisonous liquid can be pumped optical exhaustion . There are four pneumatic diaphragm material: plastic , aluminum, cast iron , stainless steel. Pneumatic diaphragm pumps were used nitrile,rubber,neoprene , Viton , Teflon , depending on the liquid medium , poly ethylene forty-six . To meet the needs of different users . Placed in a variety of special occasions , for pumping a variety of conventional pumps can not pump the media , have achieved satisfactory results.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan