BSK Pneumatic Diaphragm Pump BA25AL-PHH1-A 1pc

#Nomor SKU S037422431
Wishlist
Rp11.999.900
Persediaan

Spesifikasi Produk

Model Number BA25AL-PHH1-A
Unit 1pc
Pipe Size (inch) 1
Max. Air Pressure (Psi/Bar) 120/8.3
Maximum Flow Rate (L/minute) 192
Wetted Material Aluminium Alloy (AL)
Seat Material UPE
Diaphragm/Ball Material Hytrel/NBR
O-Ring Materials NBR
Material Inlet/Outlet BSP
Maximum Suction Lift Dry (ft/m) 22/6.7
Displacement/Cycle (L) 0.87
Max. Particle Size (inch) 1/8
Maximum Particle Size (mm) 3
Noise Level (dB) 75 @70PSi
Berat (Kg) 3.1
Tanggal Produk Terdaftar 20 July 2023
Terakhir Diperbaharui 07 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pneumatic diaphragm pump is a new transport machinery , is currently one of the most innovative pump . Using compressed gas as a power source for a variety of corrosive liquid , with particles of liquid , high viscosity , volatile, flammable, poisonous liquid can be pumped optical exhaustion . There are four pneumatic diaphragm material: plastic , aluminum, cast iron , stainless steel. Pneumatic diaphragm pumps were used nitrile,rubber,neoprene , Viton , Teflon , depending on the liquid medium , poly ethylene forty-six . To meet the needs of different users . Placed in a variety of special occasions , for pumping a variety of conventional pumps can not pump the media , have achieved satisfactory results.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan