BSK Pneumatic Diaphragm Pump BP15PP-PTT4-B 1pc

#Nomor SKU S037422424
Wishlist
Rp7.899.900
Persediaan

Spesifikasi Produk

Model Number BP15PP-PTT4-B
Unit 1pc
Pipe Size (inch) 1/2
Max. Air Pressure (Psi/Bar) 100/6.9
Maximum Flow Rate (L/minute) 45.3
Wetted Material Polypropylene (PP)
Seat Material UPE
Diaphragm/Ball Material PTFE-Santoprene/PTFE (Cover)
O-Ring Materials PTFE (Cover)
Material Inlet/Outlet NPT
Maximum Suction Lift Dry (ft/m) 11/3.4
Displacement/Cycle (L) 0.14
Max. Particle Size (inch) 3/32
Maximum Particle Size (mm) 2.5
Noise Level (dB) 75 @70PSi
Berat (Kg) 3.1
Tanggal Produk Terdaftar 20 July 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pneumatic diaphragm pump is a new transport machinery , is currently one of the most innovative pump . Using compressed gas as a power source for a variety of corrosive liquid , with particles of liquid , high viscosity , volatile, flammable, poisonous liquid can be pumped optical exhaustion . There are four pneumatic diaphragm material: plastic , aluminum, cast iron , stainless steel. Pneumatic diaphragm pumps were used nitrile,rubber,neoprene , Viton , Teflon , depending on the liquid medium , poly ethylene forty-six . To meet the needs of different users . Placed in a variety of special occasions , for pumping a variety of conventional pumps can not pump the media , have achieved satisfactory results.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan