Panasonic Power Relays S2-L2-DC5V General Purpose, S Series, Latching Dual Coil, DPST-NO, DPST-NC 5VDC 1pc
Rp359.900
Persediaan
Spesifikasi Produk
| Model Number | S2-L2-DC5V |
|---|---|
| Unit | 1pc |
| Product Range | S |
| Contact Configuration | DPST-NO, DPST-NC |
| Relay Mounting | Through Hole |
| Relay Terminals | Solder |
| Contact Material | Silver Alloy |
| Coil Voltage (V) | 5 |
| Contact Current (A) | 4 |
| Coil Type | Latching Dual Coil |
| Contact Voltage VDC (V) | 30 |
| Contact Voltage VAC (V) | 250 |
| Coil Resistance (ohm) | 130 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 17 July 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The S series Power Relay with 4A capacity and the variety of contact arrangements. It offers high sensitivity in small size 100mW pick-up and 200mW nominal operating power. High shock (50G) and vibration (10 to 55Hz at double amplitude of 3mm) resistance.
Feature
Latching types availableWide switching range from 100µA 100mVDC to 4A 250VAC
Low thermal electromotive force approximately 3µV
Use
Industrial, Power Management
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan