Panasonic Power Relays ALDP112 General Purpose, LD-P(ALDP) Series, Non Latching, SPST-NO 12VDC, 5A 1pc
Rp31.900
Persediaan
Spesifikasi Produk
| Model Number | ALDP112 |
|---|---|
| Unit | 1pc |
| Product Range | LD-P(ALDP) |
| Contact Configuration | SPST-NO |
| Relay Mounting | Through Hole |
| Relay Terminals | Solder |
| Contact Material | Silver Nickel |
| Coil Voltage (V) | 12 |
| Contact Current (A) | 5 |
| Coil Type | Non Latching |
| Contact Voltage VDC (V) | 30 |
| Contact Voltage VAC (V) | 277 |
| Coil Resistance (ohm) | 720 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 17 July 2023 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
The ALDP112 is a 1-pole slim type Power Relay, LD-P series. 1 form-A contact configuration. AgNi contact. Creepage distance and clearances between contact and coil minimum 6mm (in compliance with IEC65). Surge withstand voltage between contact and coil 10000V or more.
Feature
Excellent heat resistance and tracking performanceHigh insulation resistance
-40 to 85°C Operating temperature range
Use
Industrial, Consumer Electronics,
HVAC
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Series%2C%20Non%20Latching%2C%20SPST-NO%2012VDC%2C%205A%201pc/rkS037408992-1.jpg)