OMRON INDUSTRIAL AUTOMATION Power Relays MY2N-GS DC24 DPDT, MY-GS Series, Socket, Non Latching 24VDC, 5A 1pc

Rp179.900
Persediaan

Spesifikasi Produk

Model Number MY2N-GS DC24
Unit 1pc
Product Range MY-GS Series
Contact Configuration DPDT
Relay Mounting Socket
Relay Terminals Plug In
Contact Material Silver
Coil Voltage (V) 24
Contact Current (A) 5
Coil Type Non Latching
Contact Voltage VDC (V) 24
Contact Voltage VAC (V) 220
Coil Resistance (ohm) 636
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 July 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MY-GS series general-purpose miniature power relay has a lineup of models with latching levers added for easier circuit checking. It reduces wiring work by 60% when combined with the PYF-PU Push-In Plus Socket (according to actual OMRON measurements). These relays with AC and DC coils have different colours of operating indicators (LEDs). Printing on the coil tape indicates the operating coil specification. It has wide ambient operating temperature-reliable application is possible for high density mounting and in cold locations.
Feature
High electrical durability helps reduce the maintenance frequency

Without latching lever, number of poles are 2, standard approvals are UL, CSA, CQC

LED operation indicator and built-in mechanical indicators, number of pins are 8

Standard coil surge absorption

Voltage rating of 24VDC, rated current of 36.3 (37.7)mA (50Hz)

Single contact structure

Contact configuration and structure is DPDT single, material is silver (Ag)

Operating ambient temperature range from -40 to 70°C, malfunction shock resistance is 20G

Minimum load is 1mA at 5VDC

Maximum switching capacity is 1750VA/210W (resistive load), 440VA/48W (inductive load)

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait