OMRON ELECTRONIC COMPONENTS Power Relays G2RL-2 DC24 DPDT, G2RL, Through Hole, Non Latching 24VDC; 8A 1pc
Rp66.900
Persediaan
Spesifikasi Produk
| Model Number | G2RL-2 DC24 |
|---|---|
| Unit | 1pc |
| Contact Configuration | DPDT |
| Relay Mounting | Through Hole |
| Relay Terminals | Solder |
| Coil Voltage (V) | 24 |
| Coil Type | Non Latching |
| Contact Voltage VDC (V) | 30 |
| Contact Voltage VAC (V) | 250 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 17 July 2023 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
The Omron G2RL series are through hole PCB power relays. These electromechanical power relays are low profile with 15.7mm height. These relays are available in several types such as single pole, double pole, high capacity and high sensitivity type relays. It offers high insulation with insulation distance above 8mm and impulse withstands voltage of 10KV between coil and contacts. These relays are used in home appliances, industrial machinery and outdoor action equipments.
Feature
Class F insulation systemFlux protected
UL, CSA and VDE standards approved
Non latching coil type
Low coil power of 400mW
Low profile
Use
Industrial, Power Management,
Automation & Process Control,
Consumer Electronics
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan