FLUKE Current/Clamp Test Probes FLUKE I310S for Oscilloscopes & Multimeters BNC Plug, Current Clamp 300A, 30A 1pc
Rp22.999.900
Persediaan
Spesifikasi Produk
| Model Number | FLUKE I310S |
|---|---|
| Unit | 1pc |
| Meter Side Connector | BNC Plug |
| Probe Side Connector | Current Clamp |
| Current Range Min (A) | 30 |
| For use with | Fluke Oscilloscopes & Multimeters |
| Current Range Max (A) | 300 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 17 July 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The FLUKE I310S is a 30-300A 1kHz Current Probe for use with Fluke oscilloscopes and digital multimeters for accurate nonintrusive measurement of AC, DC and complex waveform currents. Using advanced Hall Effect technology, the clamp can accurately measure currents up to 450A peak over the frequency range of DC to 20kHz. These features make it a powerful tool for use in inverters, switch mode power supplies, industrial controllers, automotive diagnostics and other applications requiring current measurements and/or waveform analysis.
Feature
Maximum jaw conductor 19mmOutput zero: manual adjust via thumbwheel
Connects to oscilloscopes via safety BNC, to multimeters via BNC-4MM adapter supplied
9V Alkaline power supply
-10 to 50°C Operating temperature range
Current ranges: 30 A and 300 A AC rms or ±45 A and 450 A DC
Use of the probe on uninsulated conductors is limited to 300 V ACRMS or DC and frequencies below 1 kHz
Use
Test & MeasurementKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan