FLUKE Current/Clamp Test Probes FLUKE I2000 FLEX with a 14.3mm Diameter for 20A, 200A and 2000A 1pc

#Nomor SKU S037404888
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number FLUKE I2000 FLEX
Unit 1pc
Meter Side Connector 4mm Double Banana Plug, Shrouded
Probe Side Connector Flexible Cord Probe
Current Range Min (A) 1
For use with Fluke Multimeters, Recorders, Data Loggers
Current Range Max (A) 2000
Berat (Kg) 0.6
Tanggal Produk Terdaftar 17 July 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The i2000 is an AC current probe utilizing the Rogowski principle. It can be used to measure currents up to 2000A when used in conjunction with multimeters, recorders or data loggers. The flexible and lightweight measuring head allows quick and easy installation in hard to reach areas.
Feature
Three ranges: 20A, 200 A & 2000 A, 100 mV/A, 10 mV/A & 1 mV/A output

Ideal for current measurement on thick and hard to reach conductors without breaking the circuit

Maximum conductor diameter 178 mm

CAT III 600V safety rating
Use
Sensing & Instrumentation,

Metering,

Test & Measurement

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan