ABB Motor Drives ACS150-03E-01A2-4 Micro, Three Phase 370W 1pc

#Nomor SKU S037404000
Wishlist
Rp8.999.900
Persediaan

Spesifikasi Produk

Model Number ACS150-03E-01A2-4
Unit 1pc
Product Range ACS150
Supply Voltage Max (VAC) 480
Supply Voltage Min (VAC) 380
No. of Phases Three Phase
Control/Drive Type Variable Speed Drive
Compatible Motor Type AC Motors
Output Current Max (A) 1.2
Supply Frequency (Hz) 50/60
IP Rating IP20
Power Rating (W) 370
Berat (Kg) 1.1
Tanggal Produk Terdaftar 17 July 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ACS150-03E-01A2-4 from ABB is a 380VAC to 480VAC three phase AC supply. ABB micro drive ACS150 is designed to be incorporated into a wide variety of machines such as mixers, conveyors, fans or pumps or anywhere where a fixed speed motor needs to go variable speed motor. The ACS150 drives have an integrated user panel and potentiometer and a variety of features such as macros which are pre-defined I/O configurations like 3-wire, PID-control and motor potentiometer macro. In addition, the drives offer extensive range of parameters that help obtaining the best performance out of the application. FlashDrop, an optional drive configuration tool designed for volume configuration, can be used to quickly and easily configure unpowered drives. FlashDrop stores up to 20 different drive parameter sets and can copy parameters from one drive to another, or between a PC and a drive.
Feature
Output power normal use is 0.37KW, 0.5hp

Output current normal use is 1.2A

Enclosure class is IP20

EMC filter connected, 50Hz frequency

UL, cUL, CE, C-tick and GOST R approvals

Cabinet / wall mounting type

Built-in brake chopper
Use
Motor Drive & Control

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan