ViewSonic Projector LED & Mini Projector M1PRO Portable with Harman Kardon Speakers 1unit
Rp10.999.900
Persediaan
Spesifikasi Produk
Model Number | M1PRO |
---|---|
Unit | 1unit |
Projection System (inch) | 0.3 720p |
Native Resolution | 1280x720 |
Brightness (LED Lumens) | 600 |
Contrast Ratio | 120000:1 |
Display Color | 1.07 Billion Colors |
Light Source Type | LED |
Light Source Life (hour) | 30000 (Normal Mode) |
Lens | F=1.7, f=7.4mm |
Projector Offset (%) | 100 ± 5 |
Throw Ratio | 1.07 |
Image Size (inch) | 40 - 150 |
Throw Distance (m) | 0.94-3.52 (42.6inch@1m) |
Zoom Digital | 0.8x-1.0x |
Optical Zoom | Fixed |
Keystone | H: +/-40° , V:+/-40° |
Audible Noise (Eco) (dB) | 26/25 |
Local Storage | Total 16GB (12GB available storage) |
Berat (Kg) | 2.8 |
Tanggal Produk Terdaftar | 14 July 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The ViewSonic M1 Pro is an ultra-portable LED projector that delivers dynamic and high-quality entertainment while helping you to reimagine your space. A built-in battery and the power bank compatibility give you hours of fun anywhere you go. Immerse yourself indoors or outdoors with an up to 100” large screen in 720p HD resolution. Its adaptable smart stand enables 360-degree customized projection angle, while doubling as a lens cover and power combo. Once the lens is uncovered, the projector automatically powers on to full brightness for instant entertainment. The touch buttons on the mesh surface provide intuitive use and a tactile texture at the same time. Harman Kardon stereo speakers create room-filling sound for an amplified experience, while more flexible audio needs can be achieved via Bluetooth connectivity. Integrated Wi-Fi makes content sharing easier than ever thanks to both wireless screen mirroring from smart devices and built-in access to streaming platforms.
- 3-in-1 smart stand for 360° projection
- Embedded battery and power bank compatibility
- 100" large screen in 720p HD resolution
- Powerful sound by Harman Kardon speakers
- Smart Wi-Fi screen mirroring & Bluetooth connectivity
Input
HDMI: 1
(HDMI 1.4/ HDCP 1.4)
USB Type C: 2 (Video/5V/2A out *1,
DC in /15V/3A *1)
Audio-input (Bluetooth): 1 (BT4.2)
USB Type A: 1
(USB2.0 Reader)
Wifi Input: 1 (5Gn)
Output
Audio-out (3.5mm): 1
Audio Output (Bluetooth): 1 (BT4.2)
Speaker: 3W Cube x2
(Full range x2)
USB Type A (Daya): 1
(USB2.0 - 5V/1.5A,
share with USB A Input)
Control
USB Type A (Services): 1
(share with USB A Input)
Power Supply Voltage: Power adaptor:
Input: 100~240V
Output: 19VDC / 3.42A
Battery:
12000mAh(4000mAh 3.7Vx3)
(1.4hrs@Normal, 2hrs@Eco)
Power Consumption: Normal: 45W
Standby: <0.5W
Operational Temperature: 0~40℃
Carton: Color
Dimensions (WxDxH) with Adjustment Foot: 182x140x62mm
Packing Dimensions: 453x242x94mm
Power Cord: 1
Kabel USB-C: 1 (1m)
Remote Control: 1
QSG: Yes
Carry Bag: Yes
- 3-in-1 smart stand for 360° projection
- Embedded battery and power bank compatibility
- 100" large screen in 720p HD resolution
- Powerful sound by Harman Kardon speakers
- Smart Wi-Fi screen mirroring & Bluetooth connectivity
Input
HDMI: 1
(HDMI 1.4/ HDCP 1.4)
USB Type C: 2 (Video/5V/2A out *1,
DC in /15V/3A *1)
Audio-input (Bluetooth): 1 (BT4.2)
USB Type A: 1
(USB2.0 Reader)
Wifi Input: 1 (5Gn)
Output
Audio-out (3.5mm): 1
Audio Output (Bluetooth): 1 (BT4.2)
Speaker: 3W Cube x2
(Full range x2)
USB Type A (Daya): 1
(USB2.0 - 5V/1.5A,
share with USB A Input)
Control
USB Type A (Services): 1
(share with USB A Input)
Power Supply Voltage: Power adaptor:
Input: 100~240V
Output: 19VDC / 3.42A
Battery:
12000mAh(4000mAh 3.7Vx3)
(1.4hrs@Normal, 2hrs@Eco)
Power Consumption: Normal: 45W
Standby: <0.5W
Operational Temperature: 0~40℃
Carton: Color
Dimensions (WxDxH) with Adjustment Foot: 182x140x62mm
Packing Dimensions: 453x242x94mm
Power Cord: 1
Kabel USB-C: 1 (1m)
Remote Control: 1
QSG: Yes
Carry Bag: Yes
Feature
- Lens Cap: Work as a cover to protect the lens when being transported.- Auto Power On: Simply swivel the stand to uncover the lens and automatically power on the M1 Pro.
- Metal Stand: Solid stand for easy setup and 360 degree of customized projection angle anywhere.
- Stylish and Intuitive
All at Once
An iF Design Award winner, the M1 Pro adopts mesh texture, providing a sense of warmth that fuses with the sleek silver metal for a harmonious blend. The surface is embedded with a touch keypad for intuitive operation, achieving both great function and style at once.
- So Easy to Carry
The M1 Pro is small enough to fit in the palm of your hand and weighs less than 1kg – making it easy to put in your bag or backpack for big screen anywhere you go.
- Built-in Battery for Any Spontaneous Trip
The M1 Pro is a must-have for any serendipitous adventure. The built-in battery provides the on-the-go entertainment as you don’t have to deal with tangled cords or plug the projector into a power source. For even more extended play, power it via a USB-C power bank.*
*To power on the projector, the power bank should be at least 45W (15V/3A) and support Power Delivery (PD) protocol output.
- Endless Fun with 30,000 Hours Light Source Life
The LED light source delivers consistent brightness without lamp replacement for 30,000 hours. Enjoy uninterrupted big fun for over 20 years with 4 hours of projection per day.
- Uncompromised Resolution On the Go
The M1 Pro delivers a cinematic experience of 100” large screen in 720p HD resolution at once, from indoors to outdoors, extending and enlarging the fun wherever you go.
- Ultimate Spectacle with True-to-life Colors
Vibrant colors powered by ViewSonic’s proprietary Cinema SuperColor+™ Technology with 125% Rec.709, bring you mind-blowing visuals of true cinematic experience.
- Mind-blowing Sound by Harman Kardon
Amazed by the room-filling sound delivered by a palm-sized projector. The integrated stereo speakers customized by Harman Kardon provide crisp, clear and powerful audio performance for thrilling movies, latest live concert and exciting games anytime and anywhere.
360-degree Projection for Unlimited Creativity
- The M1 Pro is the perfect companion for relaxing weekends. Whether you’re watching your favorite show in bed or having fun with friends at the bar, the setup is a breeze. With the M1 Pro’s 360-degree perfect projection and auto keystone, you can project images onto the ceiling, wall, floor or anywhere you please – with ease.
- A Perfect Fit from Any Angle
No need for central positioning - now you have comprehensive H/V keystone and 4 corner adjustment capabilities that deliver perfectly shaped images from above, below, front, or side.
- Big Screen, Little Effort
Project 60’’ images from only 1.4 meters away, even a 100” large screen won’t be a problem. Easily get a big screen in your room, rooftop, skate park or anywhere beyond your imagination.
- Designed with Eye Care in Mind
Utilizing reflective light, which bounces off the wall or projector screen before hitting your eyes, the projector makes the viewing experience virtually blue light free, less invasive to your sight and reduces eyestrain over prolonged viewing periods.
- Wireless Screen Mirroring from Your Smart Devices
Create and share amplified enjoyment in an instant. Thanks to the embedded 5GHz fast speed Wi-Fi connectivity, you can cast or screen-mirror content from your devices at hand to the big screen without a single cable.
*iPhone and Android phones supported but must be connected under the same network as the M1 Pro.
- Bluetooth Enabled for Additional Audio Options
Enjoy quality sound on your terms. Use the M1 Pro as a Bluetooth speaker to get the party started, or connect your Bluetooth headphones and immerse yourself in your own world of big screen entertainment.
- Intuitive Touch Control with Your Phone
Now you can turn your mobile device into an alternative powerful remote control with intuitive touch control, easy typing, and simple annotation. Simply download the ViewSonic vCastSender app on your phone, make sure your phone and the projector are connected to the same Wi-Fi network, and pair them up in the app to get started.
- Direct Content Streaming via USB-C
Project content directly from your phone or other mobile devices via USB-C while simultaneously charging it. Stream videos, FaceTime with friends, or play Nintendo® Switch without a docking station, all through a single cable.
*Devices must support USB Type-C video streaming.
*Apple-authorized Lightning to HDMI adaptor required for iPhone and iPad users.
- Remote Control via Bluetooth
By pairing the projector and the remote control via Bluetooth, there’s not need to point the remote directly at the projector for operating anymore, The better reception of your commands provides greater convenience of use compared to the traditional IR handset.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan