Saramonic Microphone Blink 500 ProX Q1 1unit

Rp2.099.900
Persediaan

Spesifikasi Produk

Unit 1unit
Audio Input Built-in Mic
Polar Pattern Omnidirectional
Operating Range (without Obstacle) (m) 100
Frequency Response (Hz) 20-20000
Distortrion (%) <0.1
Power Requirements Built-in battery
Battery Requirements (mAh) 150
Battery Life (hour) 6
RF Output Power (mW) <10
TX Dimensions (mm) 44.5x30.5x12
TX Weight (g) 16.5
Berat (Kg) 4.0
Tanggal Produk Terdaftar 12 July 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Blink500 ProX Q wireless microphone system, the simplified and the smallest version of the Blink500 ProX, makes video recording easier through the remarkable sound collection and smaller and lightweight look design. Ideal for broadcasters, podcasters, vloggers, livestreamers, YouTube creators and filmmakers.
Packing List:
- Blink500 ProX TXQ Transmitter x 1
- Blink500 ProX RX Receiver x 1
- Fur Windscreen x 1
- Type-C Charging Cable x 2
- 3.5mm TRS to 3.5mm TRS Output Cable x
Feature
- Advanced 2.4GHz wireless transmission technology
- Built-In Omni Mics & Fur Windscreen
- Up to 100 meter Range & 8ms Ultra-low Latency
- Selectable Stereo or Mono Output Modes
- Bigger Vivid OLED Screen on RX for Vital Info
- Wide Compatibility for Multiple Devices
- Up to 6 Level Gain Control for Tailor Output
- Real-Time Monitoring
- Up to 6-Hr(TXQ) and 10-Hr(RX) Recording & USB-C Charging Port (DC 5V)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan