IPONE Oli Motor Scooter (Matic) 4T TRANSCOOT 125ml 1pc
Rp92.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Volume (ml) | 125 |
| Density (g/cm³) | '0.89 at 15°C |
| Viscosity (mm²/s) | '15.1 at 100°C |
| Viscosity Index | 106 |
| Flash Point (°C) | 216/242 |
| Boiling Point (°C) | -27 |
| SAE Viscosity Grade | 80W90 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 05 July 2023 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
TRANSCOOT enables optimum lubrication of the scooter transmission, thus reducing friction and operating noise while extending the service life of gears and the gearbox.
Its 80W90 grade offers excellent cold and hot results. The oil is compatible with seals.
Its tube format with pouring spout is convenient to use and allows a precise dosage without putting any aside.
Its 125 ml capacity allows you to carry out a complete oil change of your scooter's transmission.
Its 80W90 grade offers excellent cold and hot results. The oil is compatible with seals.
Its tube format with pouring spout is convenient to use and allows a precise dosage without putting any aside.
Its 125 ml capacity allows you to carry out a complete oil change of your scooter's transmission.
Warning
May produce an allergic reaction.Harmful to aquatic organisms, causes long-term adverse effects.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%204T%20TRANSCOOT%20125ml%201pc/qjS037360955-1.jpg)