IPONE Oli Motor Premium R4000 RS 10W40 1L 1pc
Rp229.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Volume (L) | 1 |
| Density (g/cm³) | 0.870 @15°C |
| Viscosity (mm²/s) | '13.6 at 100°C |
| Viscosity Index | 151 |
| Flash Point (°C) | 224 |
| Boiling Point (°C) | -33 |
| SAE Viscosity Grade | 10W40 |
| TBN (mgKOH/g) | 8.3 |
| TAN (mgKOH/g) | 1.9 |
| Standards | JASO MA2/ API SM |
| Quality | Semi-Synthetic with ESTER |
| Application | Road |
| Specificities | High protection: exceptional resistance to wear |
| Kategori | Premium |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 05 July 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
R4000 RS is ideally suited for 4-stroke road or dual-sport motorcycles, with wet or dry clutch, complying with Euro 2, 3, 4 or 5 emission standards, equipped with exhaust and emission after-treatment systems, in regular use.
It offers high shear resistance, ensures optimum lubrication and provides optimum protection and longevity of the engine and gearbox.
It leaves an oil film on the upper parts of the engine even on a cold or stopped engine thanks to the magnetic properties of the esters that prevents the oil from falling completely back into the engine oil pan.
Compliant with the JASO MA2 API SM standards, it offers the highest level of friction to ensure perfect clutch operation during start-up, acceleration and at maximum speed.
Its can with pouring spout is very convenient for a precise dosage, without putting any aside.
It offers high shear resistance, ensures optimum lubrication and provides optimum protection and longevity of the engine and gearbox.
It leaves an oil film on the upper parts of the engine even on a cold or stopped engine thanks to the magnetic properties of the esters that prevents the oil from falling completely back into the engine oil pan.
Compliant with the JASO MA2 API SM standards, it offers the highest level of friction to ensure perfect clutch operation during start-up, acceleration and at maximum speed.
Its can with pouring spout is very convenient for a precise dosage, without putting any aside.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan