IPONE Oli Motor Racing SAMOURAI RACING 2T 1L 1pc
Rp409.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Volume (L) | 1 |
| Density (g/cm³) | 0.911 @20°C |
| Viscosity (mm²/s) | '16.1 at 100°C |
| Viscosity Index | 138 |
| Flash Point (°C) | 264 |
| Boiling Point (°C) | -33 INF |
| TBN (mgKOH/g) | 2.7 |
| Standards | API TC |
| Quality | 100% Synthetic with ESTER |
| Application | Competition/Road/Off-Road |
| Specificities | Very high performance - compatible mixture and injection systems |
| Kategori | Sport |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 05 July 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
SAMOURAI RACING is THE reference in matters of 2-Stroke motor oil. Its reputation is no longer to be made, everyone knows it and wants it!
It has all the expected qualities of a 2-Stroke oil:
- Resistance to heavy loads
- Engine protection at very high speeds
- Reduction in smoke emissions
Its can is easy to use and allows you to be precise in the dosage.
Easy and precise dosage, thanks to its graduated canister.
It has all the expected qualities of a 2-Stroke oil:
- Resistance to heavy loads
- Engine protection at very high speeds
- Reduction in smoke emissions
Its can is easy to use and allows you to be precise in the dosage.
Easy and precise dosage, thanks to its graduated canister.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan