IPONE Oli Motor Racing STROKE 2R 2T 1L 1pc

#Nomor SKU S037360825
Wishlist
Rp479.900
Persediaan

Spesifikasi Produk

Unit 1pc
Volume (L) 1
Density (g/cm³) 0.926 @20°C
Viscosity (mm²/s) '18.7 at 100°C
Viscosity Index 140
Flash Point (°C) 274
Boiling Point (°C) -42
TBN (mgKOH/g) 3.75
Standards API TC
Quality 100% Synthetic with ESTER
Application Competition : Track/Off-Road
Specificities Red Bull MotoGP Rookies Cup Partnership - very high performance
Kategori Racing
Berat (Kg) 1.0
Tanggal Produk Terdaftar 05 July 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
STROKE 2R has been specially developed for high-performance 2-stroke racing engines running at high speeds and under heavy loads, lubricated by mixing.
Tested in the most demanding competition environments and adapted to extreme conditions, it guarantees full engine power, flexible and fast gear changes and offers unparalleled performance.
This oil has an extremely high lubricating power high and low engine, which reduces friction and provides maximum engine protection.
Its 100% synthetic formulation allows to maintain its lubricating properties even in case of rain or with lots of humidity in the air. Its innovative additive kit allows a perfect hold of the oil film that protects the engine against wear.
To mix yourself, it is suitable for both air-cooled and water-cooled engines, for all fuels leaded and unleaded.
Compliant with the API TC standard, its quality is superior to the requirements of the current JASO specifications.
Easy and precise dosage, thanks to its graduated canister. You can measure the percentage of oil directly in the can.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan