IPONE Oli Motor Racing KATANA OFF ROAD 10W50 1L 1pc

#Nomor SKU S037360801
Wishlist
Rp409.900
Persediaan

Spesifikasi Produk

Unit 1pc
Volume (L) 1
Density (g/cm³) 0.863 @20°C
Viscosity (mm²/s) '127.3 at 40°C
Viscosity Index 167
Flash Point (°C) 228
Boiling Point (°C) -33
SAE Viscosity Grade 10W50
TBN (mgKOH/g) 9.1
TAN (mgKOH/g) 2.5
Standards JASO MA2/ API SN
Quality 100% Synthetic with ESTER
Application Off-Road
Specificities Resistance to heavy clutch loads
Kategori Sport
Berat (Kg) 1.0
Tanggal Produk Terdaftar 05 July 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KATANA OFF ROAD is optimized to withstand extreme off-road conditions. Formulated with esters and additives reinforced with detergents and dispersants, it guarantees optimum lubrication at very high temperatures and protects the engine against moisture that is especially found on motocross tracks or in sand.
Ideal for off-road use, it allows a better grip of the clutch and extends its lifespan. You can switch gears on the fly without any worries!
Its high viscosity grades make it possible to improve engine compression and ensure an optimal cooling of the engine. It offers exceptional shear resistance, reduces friction and reduces wear on mechanical parts.
The Speed & Easy Shift Innovation transforms your driving experience. It prevents slipping and guarantees a better feeling of the clutch. You will discover a real pleasure in riding!
Dedicated to competition machines and expert drivers, it is recommended for racing engines operating at very high temperatures and very high rotation speeds.
Its can with pouring spout is very convenient for a precise dosage, without putting any aside.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan